Shoulder Screw, M20-2.50 Thr Sz, 27 mm Thr Lg, 80 mm Shoulder Lg, Alloy Steel, 2 PK

  • Mfr # M07111.240.0080

  • Zoro # G9193012


product price:  $36.15
/pk 2, $18.08/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M20-2.50
Shoulder Diameter
24 mm
Material
Alloy Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07111.240.0080
Zoro #
G9193012
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Shoulder Diameter
24 mm
Shoulder Length
80 mm
Head Diameter
36 mm
Head Height
16 mm
Thread Length
27 mm
Screw Head Dia.
39.39mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
24 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Minimum Thread Length
27 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Knurled
Shear Strength (PSI)
84,000 psi
Type
Standard
Min. Tensile Strength (PSI)
140,000 psi
Meets/Exceeds
I7379
Rockwell Hardness
C32 to C43
Thread Pitch
2.5 mm
Pack Size
Small Pack
Dimensional Standards
ISO 7379
Precision Screw
No
Head Texture
Knurled
Shear Strength
84,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
140,000 psi

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Metric, Thread Size M20-2.5, Minimum Thread Length 27 mm, Shoulder Length 80 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379, Tensile Strength 140,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.