Shoulder Screw, M3-0.50 Thr Sz, 4.5 mm Thr Lg, 5 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR616M4X5

  • Zoro # G1828473


product price:  $55.89
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M3-0.50
Shoulder Diameter
4 mm
Shoulder Length
5 mm
Drive Size
2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR616M4X5
Zoro #
G1828473
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Shoulder Diameter
4 mm
Shoulder Length
5 mm
Drive Size
2mm
Head Diameter
6 mm
Head Height
3 mm
Thread Length
4.5 mm
Shoulder Length Tolerance
+/-0.127 mm
Shoulder Dia.
4 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Minimum Thread Length
4.5 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Shear Strength (PSI)
65,000 psi
Type
Standard
Rockwell Hardness
BHN250
Temp. Range (F)
Not Rated
Min. Tensile Strength (PSI)
130,000 psi
Class
5g6g
Head Style
Knurled
Thread Fit
5g6g
Thread Pitch
0.5 mm
Dimensional Standards
AMPG 2013 ZS.02
Pack Size
Small Pack
Precision Screw
No
Head Texture
Knurled
Material Grade/Class
316 H5
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
130,000 psi
Shear Strength
65,000 psi

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, System of Measurement Metric, Thread Size M3-0.5, Minimum Thread Length 4.5 mm, Shoulder Length 5 mm, Shoulder Length Tolerance +/-0.127 mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 3 mm, Head Diameter 6 mm, Dimensional Standards AMPG 2013 ZS.02

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products