Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 8 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR616M5X8

  • Zoro # G1844013


product price:  $87.59
/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M4-0.70
Shoulder Diameter
5 mm
Shoulder Length
8 mm
Drive Size
2.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR616M5X8
Zoro #
G1844013
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Shoulder Diameter
5 mm
Shoulder Length
8 mm
Drive Size
2.50mm
Head Diameter
9 mm
Head Height
4 mm
Thread Length
4.5 mm
Shoulder Dia.
5 mm
Shoulder Length Tolerance
+/-0.127 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Minimum Thread Length
4.5 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Min. Tensile Strength (PSI)
130,000 psi
Rockwell Hardness
BHN250
Class
5g6g
Head Style
Knurled
Shear Strength (PSI)
65,000 psi
Temp. Range (F)
Not Rated
Type
Standard
Head Texture
Knurled
Shear Strength
65,000 psi
Material Grade/Class
316 H5
Thread Pitch
0.7 mm
Tensile Strength
130,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Dimensional Standards
AMPG 2013 ZS.02
Precision Screw
No
Thread Fit
5g6g
Pack Size
Small Pack

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, System of Measurement Metric, Thread Size M4-0.7, Minimum Thread Length 4.5 mm, Shoulder Length 8 mm, Shoulder Length Tolerance +/-0.127 mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 4 mm, Head Diameter 9 mm, Dimensional Standards AMPG 2013 ZS.02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products