Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel
- Mfr # STR601M6X12
- Zoro # G4547383
product price:Â
$
5.99
/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M5-0.80
Shoulder Diameter
6 mm
Drive Size
3 mm
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M6X12
- Zoro #
- G4547383
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Head Type
- Socket
- Drive Type
- Hex
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Rockwell Hardness
- B55
- Type
- Standard
- Min. Tensile Strength (PSI)
- 70,000 psi
- Head Style
- Standard
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 70,000 psi
- Pack Size
- Small Pack
- Thread Pitch
- 0.8 mm
- Head Texture
- Knurled
- Material Grade/Class
- 18-8
- Thread Fit
- 5g6g
- Dimensional Standards
- AMPG 2013 ZS.02
- Precision Screw
- No
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M5-0.80
- Shoulder Diameter
- 6 mm
- Shoulder Length
- 12 mm
- Drive Size
- 3 mm
- Head Diameter
- 10 mm
- Head Height
- 4.5 mm
- Thread Length
- 9.5 mm
- Shoulder Dia.
- 6 mm
- Shoulder Length Tolerance
- -0.0 mm to +0.25 mm
- Shoulder Diameter Tolerance
- -0.04 mm to +0.0 mm
- Minimum Thread Length
- 9.5 mm
- Overall Length
- 21.5 mm
- Wire Rope Length
- 21.5 mm
- Length
- 21.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 12 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 70,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.