Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK

  • Mfr # M51044.060.0025

  • Zoro # G9193116


product price:  $37.79
/pk 5, $7.56/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M5-0.80
Shoulder Diameter
6 mm
Drive Size
3mm
Material
18-8 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M51044.060.0025
Zoro #
G9193116
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Shoulder Diameter
6 mm
Shoulder Length
25 mm
Drive Size
3mm
Head Diameter
10 mm
Head Height
4.5 mm
Thread Length
9.5 mm
Shoulder Dia.
6 mm
Screw Head Height
6 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Maximum Head Height
4.5 mm
Minimum Thread Length
9.5 mm
Minimum Head Height
4.32 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Meets/Exceeds
I7379
Head Style
Knurled
Type
Standard
Rockwell Hardness
Not Rated
Dimensional Standards
ISO 7379
Material Grade/Class
18-8
Thread Locking
No
Minimum Yield Strength
Not Rated
Pack Size
Small Pack
Thread Fit
5g6g
Proof Load
Not Rated
Heat Treatment
No Heat Treatment
Shoulder Screw Type
Standard Shoulder Screw
Maximum Temperature
Not Rated
Manufacturer Location
Made in US
Thread Pitch
0.8 mm
Tensile Strength
Not Rated
Shear Strength
Not Rated
Thread Direction
Right Hand
Precision Screw
No
Minimum Temperature
Not Rated
Thread Type
Metric Coarse
Resistance Properties
Corrosion Resistant
Head Texture
Knurled

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M5-0.8, Minimum Thread Length 9.5 mm, Shoulder Length 25 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 10 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products