Shop ZORO SELECT

Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 30 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK

  • Mfr # M51044.060.0030
  • Zoro # G9193125

product price: 
$
40.99
/pk of 5, $8.20/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M5-0.80
Shoulder Diameter
6 mm
Drive Size
3 mm
Material
18-8 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51044.060.0030
Zoro #
G9193125
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Meets/Exceeds
I7379
Head Style
Knurled
Rockwell Hardness
Not Rated
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Made in US
Dimensional Standards
ISO 7379
Pack Size
Small Pack
Minimum Temperature
Not Rated
Tensile Strength
Not Rated
Thread Fit
5g6g
Material Grade/Class
18-8
Proof Load
Not Rated
Minimum Yield Strength
Not Rated
Thread Locking
No
Thread Pitch
0.8 mm
Thread Direction
Right Hand
Precision Screw
No
Heat Treatment
No Heat Treatment
Shoulder Screw Type
Standard Shoulder Screw
Thread Type
Coarse
Maximum Temperature
Not Rated
Shear Strength
Not Rated
Head Texture
Knurled
Temperature - Maximum
Not Rated
Temperature - Minimum
Not Rated
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M5-0.80
Shoulder Diameter
6 mm
Shoulder Length
30 mm
Drive Size
3 mm
Head Diameter
10 mm
Head Height
4.5 mm
Thread Length
9.5 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Screw Head Height
6 mm
Shoulder Dia.
6 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Maximum Head Height
4.5 mm
Minimum Thread Length
9.5 mm
Minimum Head Height
4.32 mm

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 30 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 10 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products