Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 30 mm Shoulder Lg, 316 Stainless Steel
- Mfr # STR602M6X30
- Zoro # G4532507
product price:Â
$
13.19
/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M5-0.80
Shoulder Diameter
6 mm
Drive Size
3 mm
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M6X30
- Zoro #
- G4532507
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Head Type
- Socket
- Drive Type
- Hex
- Material
- 316 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Head Style
- Standard
- Rockwell Hardness
- B55
- Min. Tensile Strength (PSI)
- 70,000 psi
- Type
- Standard
- Precision Screw
- No
- Dimensional Standards
- AMPG 2013 ZS.02
- Tensile Strength
- 70,000 psi
- Thread Pitch
- 0.8 mm
- Thread Fit
- 5g6g
- Material Grade/Class
- 316
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M5-0.80
- Shoulder Diameter
- 6 mm
- Shoulder Length
- 30 mm
- Drive Size
- 3 mm
- Head Diameter
- 10 mm
- Head Height
- 4.5 mm
- Thread Length
- 9.5 mm
- Shoulder Length Tolerance
- -0.0 mm to +0.25 mm
- Shoulder Dia.
- 6 mm
- Shoulder Diameter Tolerance
- -0.04 mm to +0.0 mm
- Minimum Thread Length
- 9.5 mm
- Overall Length
- 39.5 mm
- Wire Rope Length
- 39.5 mm
- Length
- 39.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 30 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 70,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.