Shop ZORO SELECT

Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 60 mm Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # SBS005060-005P1
  • Zoro # G3311271

product price: 
$
14.49
/pk of 5, $2.90/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M5-0.80
Shoulder Diameter
6 mm
Drive Size
3 mm
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBS005060-005P1
Zoro #
G3311271
UPC #
-
Country of Origin
India
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Meets/Exceeds
Standards Comparable to ISO 7379
Shear Strength (PSI)
95,700 psi
Rockwell Hardness
C39 to C44
Min. Tensile Strength (PSI)
159,500 psi
Class
5g6g
Type
Standard
Head Style
Knurled
Dimensional Standards
ISO 7379
Shear Strength
95,700 psi
Head Texture
Knurled
Pack Size
Small Pack
Tensile Strength
159,500 psi
Material Grade/Class
Class 12.9
Shoulder Screw Type
Standard Shoulder Screw
Thread Fit
5g6g
Precision Screw
No
Thread Pitch
0.8 mm
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M5-0.80
Shoulder Diameter
6 mm
Shoulder Length
60 mm
Drive Size
3 mm
Head Diameter
10 mm
Head Height
4.5 mm
Thread Length
9.5 mm
Shoulder Dia.
6 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Minimum Thread Length
9.5 mm

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 60 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 10 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products