Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK

  • Mfr # M51044.080.0016

  • Zoro # G9193152


product price:  $33.19
/pk 5, $6.64/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Shoulder Diameter
8 mm
Drive Size
4mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M51044.080.0016
Zoro #
G9193152
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Shoulder Diameter
8 mm
Shoulder Length
16 mm
Drive Size
4mm
Head Diameter
13 mm
Head Height
5.5 mm
Thread Length
11 mm
Screw Head Height
8 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
8 mm
Shoulder Diameter Tolerance
-0.05 mm to +0.0 mm
Minimum Thread Length
11 mm
Minimum Head Height
5.32 mm
Maximum Head Height
5.5 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Knurled
Type
Standard
Meets/Exceeds
I7379
Rockwell Hardness
Not Rated
Tensile Strength
Not Rated
Thread Direction
Right Hand
Pack Size
Small Pack
Minimum Temperature
Not Rated
Proof Load
Not Rated
Precision Screw
No
Resistance Properties
Corrosion Resistant
Shear Strength
Not Rated
Thread Pitch
1 mm
Head Texture
Knurled
Thread Locking
No
Dimensional Standards
ISO 7379
Maximum Temperature
Not Rated
Thread Type
Metric Coarse
Material Grade/Class
18-8
Thread Fit
5g6g
Minimum Yield Strength
Not Rated
Shoulder Screw Type
Standard Shoulder Screw
Heat Treatment
No Heat Treatment
Manufacturer Location
Made in US

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 16 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.05 mm to +0.0 mm, Pack Size Small Pack, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products