Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK

  • Mfr # M51044.080.0025

  • Zoro # G9193177


product price:  $49.39
/pk 5, $9.88/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Shoulder Diameter
8 mm
Drive Size
4mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M51044.080.0025
Zoro #
G9193177
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Shoulder Diameter
8 mm
Shoulder Length
25 mm
Drive Size
4mm
Head Diameter
13 mm
Head Height
5.5 mm
Thread Length
11 mm
Shoulder Dia.
8 mm
Screw Head Height
8 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Diameter Tolerance
-0.05 mm to +0.0 mm
Minimum Head Height
5.32 mm
Minimum Thread Length
11 mm
Maximum Head Height
5.5 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Head Style
Knurled
Meets/Exceeds
I7379
Rockwell Hardness
Not Rated
Thread Fit
5g6g
Heat Treatment
No Heat Treatment
Minimum Yield Strength
Not Rated
Thread Pitch
1 mm
Tensile Strength
Not Rated
Dimensional Standards
ISO 7379
Thread Type
Metric Coarse
Head Texture
Knurled
Manufacturer Location
Made in US
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
No
Material Grade/Class
18-8
Thread Direction
Right Hand
Maximum Temperature
Not Rated
Minimum Temperature
Not Rated
Thread Locking
No
Proof Load
Not Rated
Pack Size
Small Pack
Shear Strength
Not Rated
Resistance Properties
Corrosion Resistant

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 25 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.05 mm to +0.0 mm, Pack Size Small Pack, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.