Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 35 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR401M8X35

  • Zoro # G2460705


product price:  $16.59
/ea

Key Features

Socket Head
Slotted Drive
Low Profile Type
System of Measurement
Metric
Thread Size
M6-1.00
Shoulder Diameter
8 mm
Drive Size
4mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR401M8X35
Zoro #
G2460705
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Shoulder Diameter
8 mm
Shoulder Length
35 mm
Drive Size
4mm
Head Diameter
12mm
Head Height
3.5 mm
Thread Length
11 mm
Shoulder Dia.
8 mm
Shoulder Length Tolerance
-0.0 mm to +0.05 mm
Shoulder Diameter Tolerance
-0.025 mm to +0.0 mm
Minimum Thread Length
11 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Class
6g
Head Style
Standard
Type
Low Profile
Dimensional Standards
AMPG 2013 LP.02
Precision Screw
No
Thread Fit
6G
Thread Pitch
1 mm
Material Grade/Class
18-8
Head Texture
Smooth
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
Not Rated
Pack Size
Small Pack

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 35 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.025 mm to +0.0 mm, Pack Size Small Pack, Head Height 3.5 mm, Head Diameter 12 mm, Dimensional Standards AMPG 2013 LP.02

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.