Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 40 mm Shoulder Lg, 18-8 Stainless Steel
- Mfr # STR401M8X40
- Zoro # G2460696
product price:Â
$
19.29
/ea
Key Features
Low Profile Head
Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Shoulder Diameter
8 mm
Drive Size
4 mm
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR401M8X40
- Zoro #
- G2460696
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Head Type
- Low Profile
- Drive Type
- Hex
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Class
- 6g
- Type
- Low Profile
- Head Style
- Standard
- Pack Size
- Small Pack
- Dimensional Standards
- AMPG 2013 LP.02
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Smooth
- Thread Fit
- 6G
- Material Grade/Class
- 18-8
- Precision Screw
- No
- Tensile Strength
- Not Rated
- Thread Pitch
- 1 mm
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6-1.00
- Shoulder Diameter
- 8 mm
- Shoulder Length
- 40 mm
- Drive Size
- 4 mm
- Head Diameter
- 12 mm
- Head Height
- 3.5 mm
- Thread Length
- 11 mm
- Shoulder Dia.
- 8 mm
- Shoulder Length Tolerance
- -0.0 mm to +0.05 mm
- Shoulder Diameter Tolerance
- -0.025 mm to +0.0 mm
- Minimum Thread Length
- 11 mm
- Overall Length
- 51 mm
- Wire Rope Length
- 51 mm
- Length
- 51 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 40 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.025 mm to +0.0 mm, Pack Size Small Pack, Head Height 3.5 mm, Head Diameter 12 mm, Dimensional Standards AMPG 2013 LP.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.