Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, Alloy Steel, 760 PK (Discontinued)
- Mfr # L07111.080.0016
- Zoro # G2089689
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L07111.080.0016
Zoro #
G2089689
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.00
Shoulder Diameter
8 mm
Shoulder Length
16 mm
Drive Size
4mm
Head Diameter
13 mm
Head Height
5.5 mm
Thread Length
11 mm
Dia./Thread Size
M6-1.00
Shoulder Dia.
8 mm
Shoulder Length Tolerance
+0.25mm
Head Dia.
13 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Minimum Thread Length
11 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 16 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Bulk Pack, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.