Shop ZORO SELECT

Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK

  • Mfr # M51044.100.0016
  • Zoro # G9193213

product price: 
$
39.75
/pk of 5, $7.95/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M8-1.25
Shoulder Diameter
10 mm
Drive Size
5 mm
Material
18-8 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51044.100.0016
Zoro #
G9193213
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Knurled
Type
Standard
Meets/Exceeds
I7379
Rockwell Hardness
Not Rated
Minimum Temperature
Not Rated
Shear Strength
Not Rated
Manufacturer Location
Made in US
Precision Screw
No
Material Grade/Class
18-8
Tensile Strength
Not Rated
Maximum Temperature
Not Rated
Proof Load
Not Rated
Thread Locking
No
Shoulder Screw Type
Standard Shoulder Screw
Thread Pitch
1.25 mm
Thread Direction
Right Hand
Resistance Properties
Corrosion-Resistant
Heat Treatment
No Heat Treatment
Dimensional Standards
ISO 7379
Head Texture
Knurled
Thread Fit
5g6g
Minimum Yield Strength
Not Rated
Thread Type
Coarse
Pack Size
Small Pack
Temperature - Maximum
Not Rated
Temperature - Minimum
Not Rated
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M8-1.25
Shoulder Diameter
10 mm
Shoulder Length
16 mm
Drive Size
5 mm
Head Diameter
16 mm
Head Height
7 mm
Thread Length
13 mm
Screw Head Height
10 mm
Shoulder Dia.
10 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Diameter Tolerance
-0.05 mm to +0.0 mm
Minimum Thread Length
13 mm
Minimum Head Height
6.78 mm
Maximum Head Height
7 mm

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 16 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.05 mm to +0.0 mm, Pack Size Small Pack, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products