Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel
- Mfr # STR401M10X25
- Zoro # G2460635
product price:Â
$
15.15
/ea
Key Features
Low Profile Head
Hex Drive
System of Measurement
Metric
Thread Size
M8-1.25
Shoulder Diameter
10 mm
Drive Size
5 mm
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR401M10X25
- Zoro #
- G2460635
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Head Type
- Low Profile
- Drive Type
- Hex
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Type
- Low Profile
- Class
- 6g
- Head Style
- Standard
- Pack Size
- Small Pack
- Dimensional Standards
- AMPG 2013 LP.02
- Precision Screw
- No
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Smooth
- Tensile Strength
- Not Rated
- Thread Pitch
- 1.25 mm
- Material Grade/Class
- 18-8
- Thread Fit
- 6G
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M8-1.25
- Shoulder Diameter
- 10 mm
- Shoulder Length
- 25 mm
- Drive Size
- 5 mm
- Head Diameter
- 14 mm
- Head Height
- 4.5 mm
- Thread Length
- 13 mm
- Shoulder Dia.
- 10 mm
- Shoulder Length Tolerance
- -0.0 mm to +0.05 mm
- Shoulder Diameter Tolerance
- -0.025 mm to +0.0 mm
- Minimum Thread Length
- 13 mm
- Overall Length
- 38 mm
- Wire Rope Length
- 38 mm
- Length
- 38 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 25 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.025 mm to +0.0 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 14 mm, Tensile Strength Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.