Shop ZORO SELECT

Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 30 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR616M10X30
  • Zoro # G2106391

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M8-1.25
Shoulder Diameter
10 mm
Shoulder Length
30 mm
Drive Size
5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR616M10X30
Zoro #
G2106391
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Shoulder Diameter
10 mm
Shoulder Length
30 mm
Drive Size
5 mm
Head Diameter
16 mm
Head Height
7 mm
Thread Length
13 mm
Shoulder Length Tolerance
+/-0.25 mm
Shoulder Dia.
10 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Minimum Thread Length
13 mm
Overall Length
43 mm
Wire Rope Length
43 mm
Length
43 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Class
5g6g
Shear Strength (PSI)
65,000 psi
Type
Standard
Head Style
Knurled
Min. Tensile Strength (PSI)
130,000 psi
Rockwell Hardness
BHN250
Material Grade/Class
316 H5
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
130,000 psi
Shear Strength
65,000 psi
Precision Screw
No
Thread Pitch
1.25 mm
Pack Size
Small Pack
Head Texture
Knurled
Dimensional Standards
ANSI/ASME B18.3.3M, ISO 7379
Thread Fit
5g6g
Thread Type
Coarse
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 30 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ANSI/ASME B18.3.3M, ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.