Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 70 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR602M10X70
  • Zoro # G4563903
product price: 
$
26.49
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M8-1.25
Shoulder Diameter
10 mm
Shoulder Length
70 mm
Drive Size
5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M10X70
Zoro #
G4563903
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Shoulder Diameter
10 mm
Shoulder Length
70 mm
Drive Size
5 mm
Head Diameter
16 mm
Head Height
7 mm
Thread Length
13 mm
Shoulder Dia.
10 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
13 mm
Overall Length
83 mm
Wire Rope Length
83 mm
Length
83 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Min. Tensile Strength (PSI)
70,000 psi
Head Style
Standard
Type
Standard
Rockwell Hardness
B55
Shoulder Screw Type
Standard Shoulder Screw
Thread Pitch
1.25 mm
Dimensional Standards
ISO 7379-1983
Thread Fit
5g6g
Precision Screw
No
Material Grade/Class
316
Tensile Strength
70,000 psi
Head Texture
Knurled
Pack Size
Small Pack
Thread Type
Coarse
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 70 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.