Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Curtain, Vinyl, Clear, 108 in W, 72 in L

  • Mfr # 4EEX8

  • Zoro # G2584425


product price: $15.89
/ea

Key Features

Color
Clear
Length
72 in
Width
108 in
Material
Vinyl
Mounting Type
Standard Grommets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EEX8
Zoro #
G2584425
UPC #
190735504086
Country of Origin
China

Dimensions

Length
72 in
Width
108 in
Overall Width
108 in
Dimension
72" L x 108" W
Hanging Length
72 in

Details

Color
Clear
Material
Vinyl
Item
Shower Curtain
Mounting Type
Standard Grommets
Pattern
Solid
Number of Hooks Required
19
Finish
Water Repellent
Product Type
Shower Curtain
Clarity
Translucent
Grommet Material
Aluminum
For Use With
Any Shower Rods

Description

Shower Curtain, Clarity Translucent, Color Clear, Features Not Applicable, Grommet Material Copper, Hanging Length 72 in, Material Vinyl, Mounting Type Standard Grommets, Number of Hooks Required 19, Overall Width 108 in, Pattern Solid, Product Type Shower Curtain, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.