Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Drain, Solvent Weld, PVC, SS Grid

  • Mfr # 133-106

  • Zoro # G3335035


product price: $10.99
/ea

Key Features

Pipe Dia. - Drains
2 in
Shape - Drains
Round
Drain Material
Plastic
Grid Material
Stainless Steel
Color - Drains
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133-106
Zoro #
G3335035
UPC #
-
Country of Origin
China

Dimensions

Pipe Dia. - Drains
2 in
Length - Drains
4 1/2 in
Length (In.)
4-1/2"
Pipe Dia. (In.)
2
Overall Length
4 1/4 in
Overall Diameter
2 in
Body Height
2 1/2 in
Overall Height
2 1/2 in
Pipe Outside Diameter
2 in
Body Diameter
4 1/2 in

Details

Shape - Drains
Round
Drain Material
Plastic
Grid Material
Stainless Steel
Color - Drains
Stainless Steel
Connection - Drains
Solvent Weld
Type
Drain Grid
Item
Shower Drain
Color/Finish
Stainless Steel
Connection
Solvent-Weld
Standards
ANSI B1.20.1
Includes
Snap-In Strainer
For Use With
Steel, Fiberglass, And Plastic Bases
Material of Construction
PVC/SS Grid
Grate Color
Silver
Includes Grate
Yes
Ligature Resistant
No
Drain Style
Round
Color
Silver
Connection Type
Solvent Weld
Product Type
Shower Drain
Pipe Material
Plastic
Grate Surface Type
Slotted
ADA Compliant
No
Grate Material
Stainless Steel

Description

Shower Drain, Standards ANSI B1.20.1, Includes Grate Yes, Pipe Outside Diameter 2 in, Drain Material Plastic, Includes Snap-In Strainer, Connection Type Solvent Weld, Ligature Resistant No, Body Height 2 1/2 in, Product Type Shower Drain, Drain Style Round, Grate Material Stainless Steel, Grate Color Silver, Overall Length 4 1/4 in, Overall Diameter 2 in, Body Diameter 4 1/2 in, Overall Height 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.