Zoro Homepage

Shower Hooks with Wheels, Aluminum, PK13

  • Mfr # 4EEW7

  • Zoro # G0957092


product price: $19.89
/pk 13, $1.53/ea

Key Features

Overall Height
3 3/10 in
Height
3-1/4"
Color
Silver
Finish
Anodized Plated
Material
Aluminum Hook, Nylon Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EEW7
Zoro #
G0957092
UPC #
190735503980
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3 3/10 in
Height
3-1/4"
Width
1-3/4"
Overall Width
1 3/5 in
Maximum Rod Diameter
1 in

Details

Item
Shower Curtain Hooks with Wheels
Color
Silver
Finish
Anodized Plated
Material
Aluminum Hook, Nylon Wheels
Closure Style
Open End
Product Type
Shower Curtain Hooks with Wheels

Description

Shower Curtain Hooks, Closure Style Open End, Color Silver, Features Not Applicable, Finish Anodized Aluminum, Material Aluminum, Maximum Rod Diameter 1 in, Overall Height 3 3/10 in, Overall Width 1 3/5 in, Product Type Shower Curtain Hooks with Wheels, Weight Capacity Not Applicable, Package Quantity 13

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.