Zoro Homepage

Shower Rod, Chrome, 72In

  • Mfr # 2VAN1

  • Zoro # G1649042


product price: $53.99
/ea

Key Features

Color
Silver
Rod or Track Length
72"
Finish
Chrome Plated
Rod Dia.
1"
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VAN1
Zoro #
G1649042
UPC #
190735455494
Country of Origin
Taiwan, Province of China

Dimensions

Rod or Track Length
72"
Rod Dia.
1"
Overall Width
1 in
Length
72 in

Details

Item
Shower Rod
Color
Silver
Finish
Chrome Plated
Material
Stainless Steel
Rod or Track Material
Stainless Steel
Includes
MOUNTING HARDWARE
Weight Capacity
30 lb
Product Type
Shower Curtain Rod
Includes Mounting Hardware
Yes

Description

Shower Curtain Rod, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Features Concealed Mounting, Finish Chrome-Plated, Includes Mounting Hardware, Includes Mounting Hardware Yes, Length 72 in, Material Stainless Steel, Overall Width 1 in, Product Type Shower Curtain Rod, Resistance Properties Rust-Resistant, Standards Not Applicable, Weight Capacity 30 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.