Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Rod, Polished Finish, Aluminum, 72"L

  • Mfr # 15103

  • Zoro # G4776340


product price: $11.89
/ea

Key Features

Rod or Track Length
72"
Finish
polished
Rod Dia.
1"
Material
Aluminum
Features
0.025 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15103
Zoro #
G4776340
UPC #
091712151036
Country of Origin
Taiwan, Province of China

Dimensions

Rod or Track Length
72"
Rod Dia.
1"
Overall Width
1 in
Length
72 in

Details

Item
Shower Rod
Finish
polished
Material
Aluminum
Features
0.025 ga.
Rod or Track Material
Aluminum
Product Type
Shower Curtain Rod

Description

Shower Rod, Features 0.025 ga, Finish Polished, Length 72 in, Material Aluminum, Overall Width 1 in, Product Type Shower Curtain Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.