Zoro Homepage

Shower Rod, Unfinished, Zinc Alloy, 72" L

  • Mfr # 15124

  • Zoro # G4853313


product price: $11.39
/ea

Key Features

Rod or Track Length
72 in
Finish
Unfinished
Rod Dia.
1-1/4"
Material
Zinc
Includes
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15124
Zoro #
G4853313
UPC #
091712151241
Country of Origin
Taiwan, Province of China

Dimensions

Rod or Track Length
72 in
Rod Dia.
1-1/4"
Overall Width
1 1/4 in
Length
72 in

Details

Item
Shower Rod
Finish
Unfinished
Material
Zinc
Includes
White
Features
Spring Tension Bar Adjustment, Rubber End Caps Prevent Scratching of Wallpaper or Paint
Rod or Track Material
Zinc Alloy
Product Type
Shower Curtain Rod
Resistance Properties
Vandal Resistant

Description

Shower Curtain Rod, Features Spring Tension Bar Adjustment, Rubber End Caps Prevent Scratching of Wallpaper or Paint, Finish White, Includes White, Length 72 in, Material Zinc, Overall Width 1 1/4 in, Product Type Shower Curtain Rod, Resistance Properties Vandal Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.