Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Stem, For Price Pfister Faucets

  • Mfr # 23-6386

  • Zoro # G2520271


product price: $10.99
/ea

Key Features

Material
Brass
For Use With
Bathtub and Shower Faucet Valves
Material of Construction
Brass
Type
Shower Stem
Includes
1 Shower Diverter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23-6386
Zoro #
G2520271
UPC #
026607007402
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Size
5 3/16 in
Overall Height
5 1/4 in

Details

Item
Faucet Valve Stem
Material
Brass
For Use With
Bathtub and Shower Faucet Valves
Material of Construction
Brass
Type
Shower Stem
Includes
1 Shower Diverter
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
Includes Valve
Valve Not Included
Includes Drain Stopper
No
Includes Handle
No
Includes Cartridge
Cartridge Not Included
Includes Stem
Stem Included
Includes Tub Spout
No
Includes Trim Plate
Trim Plate Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Check Stop
Check Stop Not Included
Sub-Category
Stems and Cartridges
Product Type
Faucet Valve Stem
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Bathtub and Shower Faucet Valves

Description

Faucet Valve Stem, Non CEC Compliant, Connection Size Not Applicable, Not Applicable, For Use With Bathtub and Shower Faucet Valves, Material of Construction Brass, Overall Height 5 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Price Pfister

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.