Zoro Homepage

Shower/Bath Handles Long, Gerber, PR

  • Mfr # 99-1151

  • Zoro # G0680346


product price: $8.19
/pr

Key Features

Sub-Category
Faucet Handles
Fits Brand
Gerber
Finish
Chrome
Material
Metal
Size
2-1/2" x 1-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1151
Zoro #
G0680346
UPC #
026607011515
Country of Origin
Taiwan, Province of China

Dimensions

Size
2-1/2" x 1-3/16"
Handle Length
2 in
Manufacturers Warranty Length
1 yr

Details

Sub-Category
Faucet Handles
Fits Brand
Gerber
Finish
Chrome
Material
Metal
Type
Shower/Bath Faucet Handles Long Broach
For Use With
5PZE3
Includes
Handle Screw, Index Button
Material of Construction
Metal
Item
Shower/Bath Faucet Handles Long Broach
Includes Stem
No
Includes Tub Spout
No
Compatible Mfr. Model Number
92-5009, 72-0211
Trim Finish
Chrome
Includes Handle
Yes
Ligature Resistant
No
Replacement Cartridge Mfr. Model Number
5PZE3
Includes Cartridge
No
Includes Trim Plate
No
Features
Make Your Old Faucet Look New
Includes Drain Stopper
No
Includes Valve
No
Handle Material
Die Cast
ADA Compliance
No
Includes Check Stop
No
Faucet Finish
Chrome
Color
Chrome
Product Type
Shower/Bath Faucet Handles Long Broach
ADA Compliant
Not ADA Compliant
Ligature-Resistant
Not Ligature-Resistant
Replacement Manufacturer Cartridge Part Number
5PZE3
Compatible Series
Gerber(R)
Compatible Product Type
Long Broach Gerber Shower Faucet Valves
Compatible Manufacturer Part Number
72-0211, 92-5009

Description

Shower/Bath Faucet Handles Long Broach, ADA Compliance No, Faucet Handle Type Knob, For Use With Long Broach Gerber Shower Faucet Valves, Handle Length 2 in, Ligature Resistant No, Number of Handles 2, Gerber, Not Applicable, Spout Reach Not Applicable, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Not Applicable, Not Applicable, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.