Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Clamp, Min.Dia. 15/16 In.

  • Mfr # 32925

  • Zoro # G8632522


product price: $6.39
/ea

Key Features

Clamp Type
Heat Shrink Clamp
Max. Clamp Dia.
1 1/16 in
Min. Clamp Dia.
15/16 in
Material
Heat Sensitive Thermoplastic
Nominal Hose I.D.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32925
Zoro #
G8632522
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
1 1/16 in
Min. Clamp Dia.
15/16 in
For Maximum Outside Diameter
1 1/16 in
Clamp Maximum Inside Diameter
5/8 in
Band Width
9/16 in
For Minimum Outside Diameter
15/16 in
Clamp Minimum Inside Diameter
15/16 in

Details

Clamp Type
Heat Shrink Clamp
Material
Heat Sensitive Thermoplastic
Item
Shrink Clamp
Nominal Hose I.D.
5/8 in
Temp. Range
-40 Degrees to 302 Degrees F
Maximum Operating Temperature
302 Degrees F
Band Material
Thermoplastic
For Use On
Silicone Hose
Minimum Operating Temperature
-40 Degrees F
For Environment
Automotive

Description

Shrink Clamp, Band Material Thermoplastic, Band Width 9/16 in, For Maximum Outside Diameter 1 1/16 in, For Minimum Outside Diameter 15/16 in, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature -40 Degrees F, Clamp Maximum Inside Diameter 5/8 in, Clamp Minimum Inside Diameter 15/16 in, Clamp Type Heat Shrink Clamp, For Environment Automotive, For Use On Silicone Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.