Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Film, 75 ga Thickness, 3500 ft

  • Mfr # MP-1835POF

  • Zoro # G512221327


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Polyolefin
Thickness
75 ga
Color
Clear
Roll Width
18 in
Roll Length
3,500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-1835POF
Zoro #
G512221327
UPC #
-
Country of Origin
United States

Dimensions

Thickness
75 ga
Roll Width
18 in
Roll Length
3,500 ft
Core Diameter
3 in

Details

Item
Shrink Film
Material
Polyolefin
Color
Clear
Film Style
Centerfold
Shrink Temperature - Maximum
210 Degrees F
Transverse Direction Shrink - Maximum
40 %
Shrink Direction
Bi-Axially Oriented
Shrink Temperature - Minimum
210 Degrees F
Shrink Temperature
210 Degrees F
Machine Direction Shrink - Maximum
40 %

Description

Polyolefin, Shrink Film, Thickness 75 ga, Roll Width 18 in, Roll Length 3,500 ft, Clear, Shrink Temperature 210 Degrees F, Film Style Centerfold, Core Diameter 3 in, Shrink Direction Bi-Axially Oriented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.