Zoro Homepage

Shrink Wrap Film, Clear

  • Mfr # SW160015005000PCR

  • Zoro # G016267050


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Thickness
150 ga
Color
Clear
Roll Width
16 in
Roll Length
5,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW160015005000PCR
Zoro #
G016267050
UPC #
-
Country of Origin
United States

Dimensions

Thickness
150 ga
Roll Width
16 in
Roll Length
5,000 ft
Core Diameter
3 in

Details

Item
Shrink Wrap Film
Material
Polyethylene
Color
Clear
Film Style
Single Wound
Shrink Temperature
250 Degrees F

Description

Polyethylene, Shrink Wrap Film, Thickness 150 ga, Roll Width 16 in, Roll Length 5,000 ft, Clear, Shrink Temperature 250 Degrees F, Film Style Single Wound, Core Diameter 3 in, Roll Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.