Zoro Homepage

Shrink Wrap Film, Clear

  • Mfr # SW180015005000

  • Zoro # G816267113


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Thickness
150 ga
Color
Clear
Roll Width
18 in
Roll Length
5,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW180015005000
Zoro #
G816267113
UPC #
-
Country of Origin
United States

Dimensions

Thickness
150 ga
Roll Width
18 in
Roll Length
5,000 ft
Core Diameter
3 in

Details

Item
Shrink Wrap Film
Material
Polyethylene
Color
Clear
Shrink Temperature
250 Degrees F
Film Style
Single Wound

Description

Polyethylene, Shrink Wrap Film, Thickness 150 ga, Roll Width 18 in, Roll Length 5,000 ft, Clear, Shrink Temperature 250 Degrees F, Film Style Single Wound, Core Diameter 3 in, Roll Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.