Zoro Homepage

Side Cam Brake Kit, for 5, 6, 8 In Casters

  • Mfr # 1ULG3

  • Zoro # G0855084


product price: $6.79
/ea

Key Features

Material
Steel
Caster Brake Type
Side Pedal
Swivel Lock Type
Lock Not Included
For Use With
2" Wide, NSF Certified Swivel Casters
Wheel Dia.
5 in, 6 in, 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ULG3
Zoro #
G0855084
UPC #
190735414491
Country of Origin
China

Dimensions

Wheel Dia.
5 in, 6 in, 8 in
For Wheel Dia.
5 in, 6 in, 8 in
For Wheel Width
2 in

Details

Item
Caster Brake Kit
Material
Steel
Caster Brake Type
Side Pedal
Swivel Lock Type
Lock Not Included
For Use With
2" Wide, NSF Certified Swivel Casters
Brake Location
Right Side
Frame Finish
Yellow Zinc Chromate
Includes
Installation Hardware

Description

Caster Brake Kit, Side Pedal, Right Side, Lock Not Included, Steel, 5 in, 6 in, 8 in, For Wheel Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.