Side Outlet Tee-E, Fr Pipe Sz 1 1/2 in
Mfr # 4UH99
Zoro # G514702954
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Material
Aluminum
Nominal Pipe Size
1.5 in
Standards
BOCA, IBC, OSHA, SBC and UBC
Component Type
Pipe
Product Type
Side Outlet Tee-E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4UH99
Zoro #
G514702954
UPC #
00670396928150
Country of Origin
Viet Nam
Dimensions
Nominal Pipe Size
1.5 in
For Pipe Size
1 1/2 in
Details
Material
Aluminum
Item
Structural Fitting
Standards
BOCA, IBC, OSHA, SBC and UBC
Component Type
Pipe
Product Type
Side Outlet Tee-E
Corrosion Resistant
No
Fitting Shape
Side Outlet Tee-E
Description
Side Outlet Tee-E, Tee, For Pipe Size 1 1/2 in, Corrosion Resistant No, Aluminum, Pipe, BOCA, IBC, OSHA, SBC and UBC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.