Zoro Homepage

Side Spray Head with Hose, 5", Metal

  • Mfr # 30174

  • Zoro # G4827888


product price: $14.59
/ea

Key Features

Sub-Category
Hoses Assembly
Fits Brand
EZ-FLO
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30174
Zoro #
G4827888
UPC #
091712011507
Country of Origin
Taiwan, Province of China

Dimensions

Size
5 in
Connection Size
1/4"

Details

Sub-Category
Hoses Assembly
Fits Brand
EZ-FLO
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
For Use With
Faucets
Item
Kitchen Sprayer
Connection Type
NPT
Application
Commercial
Connection Gender
Female
Product Type
Kitchen Sprayer
Compatible Brand
EZ-FLO
For Location
Kitchen
Includes Hose
Hose Included

Description

Kitchen Sprayer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.