Zoro Homepage

Side Wall, Orange, Polyester, 85 In H, PK2

  • Mfr # 22RP56

  • Zoro # G5768612


product price: $85.15
/pk 2, $42.58/ea
Free Shipping & Returns

Key Features

Material
Polyester
For Use With
10 x 10 ft Instant Canopy
Width
116 in
Height
85 in
Includes
(2) Zipper Side Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22RP56
Zoro #
G5768612
UPC #
190735428740
Country of Origin
China

Dimensions

Width
116 in
Height
85 in
Overall Width
118 in
Overall Height
85 in

Details

Material
Polyester
Color
Orange
For Use With
10 x 10 ft Instant Canopy
Item
Sidewall
Includes
(2) Zipper Side Wall
Compatible Manufacturer Part Number
22RP56
Product Type
Sidewall
Compatible Product Type
Instant Canopy

Description

Side Wall, For Use With 10 x 10 ft. Instant Canopy, Orange, Material Polyester, Height 85 In., Width 116 In., Includes (2) Zipper Side Wall, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.