Shop ZORO SELECT
See all product information
Create Account
Side Wall
- Mfr # TT4XMA6SWG
- Zoro # G216592488
product price:Â
$
93.19
/ea
Key Features
Color
White
Material
Polyester
Overall Width
117 1/4 in
Product Type
Side Wall
Compatible Manufacturer Part Number
4XMA6A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT4XMA6SWG
- Zoro #
- G216592488
- UPC #
- 190735496701
- Country of Origin
- China
- Color
- White
- Material
- Polyester
- Product Type
- Side Wall
- Compatible Manufacturer Part Number
- 4XMA6A
- Includes
- (2) Zipper Side Wall
- Compatible Product Type
- Instant Canopy
- Item
- Side Wall
- Shell Material
- Polyester
- Wire Color
- White
- Traction Material
- Polyester
Dimensions
- Overall Width
- 117 1/4 in
- Overall Height
- 78 in
Description
Side Wall, For Use With Grainger Item Number 4XMA6A, Fits Brand NO BRAND NAME ASSIGNED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.