This item is Discontinued.

Zoro Select Sidewall/Ceiling Register, 5-3/4 X 13-3/4, White 4JRP2

Sidewall/Ceiling Register, 5-3/4 X 13-3/4, White (Discontinued)

  • Mfr # 4JRP2
  • Zoro # G2994887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JRP2
Zoro #
G2994887
UPC #
190735512166
Country of Origin
China

Dimensions

Max. Duct Width (In.)
12
Max. Duct Height (In.)
4
Overall Width (In.)
13-3/4
Overall Height (In.)
5-3/4
Depth (In.)
1.18
Manufacturers Warranty Length
1 yr.

Details

Grille/Register Item
Sidewall/Ceiling Register
Item
Sidewall/Ceiling Register
Type
Two-Way
Finish
White
Construction
Welded Steel
Bar Spacing
1/2"
Features
This Steel Register Provides Maximum Durability

Description

Sidewall/Ceiling Register, Bar Spacing 1/2 in, Finish White, Includes -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.