Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sidewall/Ceiling Register, 6 in W x 6 in H Opening, White, Steel, Four-Way, Surface Mount

  • Mfr # 4MJH1

  • Zoro # G3130242


product price: $8.19
/ea

Key Features

Type
Four-Way
Max. Duct Width (In.)
6
Max. Duct Height (In.)
6
Finish
White
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MJH1
Zoro #
G3130242
UPC #
190735515525
Country of Origin
China

Dimensions

Max. Duct Width (In.)
6
Max. Duct Height (In.)
6
Overall Width (In.)
7.75
Overall Height (In.)
7.75
Depth (In.)
1.18
Manufacturers Warranty Length
1 yr.
Overall Height
7 3/4 in
Maximum Opening Height
6 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 1/8 in
Overall Width
7 3/4 in
Maximum Opening Width
6 in

Details

Item
Sidewall/Ceiling Register
Type
Four-Way
Finish
White
Material
Steel
Color
White
Construction
Welded Steel
Bar Spacing
1/2"
Grille/Register Item
Sidewall/Ceiling Register
Features
This Steel Register Provides Maximum Durability
Product Type
Sidewall/Ceiling Register
Blade Angle
45 Degrees
Material Grade
SPCC
Airflow Capacity
112 cfm
Grille Color
White
Adjustable Blades
No
Airflow Directions
Four-Way
Damper Material
Steel
Grille Material
Steel
Mounting Style
Surface Mount
Face Design
Louvered

Description

Sidewall/Ceiling Register, Overall Depth 1 1/8 in, Overall Height 7 3/4 in, Overall Width 7 3/4 in, Maximum Opening Height 6 in, Maximum Opening Width 6 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Steel, Bar Spacing 1/2 in, Face Design Louvered, Airflow Directions Four-Way, Adjustable Blades No, Mounting Location Ceiling, Wall, Mounting Style Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.