Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sidewall/Ceiling Register, 8 in W x 8 in H Opening, 210 cfm, White, Steel, Four-Way, Surface Mount

  • Mfr # 4MJH3

  • Zoro # G3109863


product price: $11.35
/ea

Key Features

Type
Four-Way
Max. Duct Width (In.)
8
Max. Duct Height (In.)
8
Finish
White
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MJH3
Zoro #
G3109863
UPC #
190735515549
Country of Origin
China

Dimensions

Max. Duct Width (In.)
8
Max. Duct Height (In.)
8
Overall Width (In.)
9.75
Overall Height (In.)
9.75
Depth (In.)
1.18
Manufacturers Warranty Length
1 yr.
Overall Depth
1 1/8 in
Manufacturer Warranty Length
1 yr
Overall Width
9 3/4 in
Maximum Opening Height
8 in
Overall Height
9 3/4 in
Maximum Opening Width
8 in

Details

Item
Sidewall/Ceiling Register
Type
Four-Way
Finish
White
Material
Steel
Color
White
Construction
Welded Steel
Bar Spacing
1/2"
Air Flow
210 cfm
Grille/Register Item
Sidewall/Ceiling Register
Features
This Steel Register Provides Maximum Durability
Product Type
Sidewall/Ceiling Register
Mounting Style
Surface Mount
Blade Angle
45 Degrees
Material Grade
SPCC
Grille Material
Steel
Damper Material
Steel
Grille Color
White
Adjustable Blades
No
Airflow Capacity
210 cfm
Airflow Directions
Four-Way
Face Design
Louvered

Description

Sidewall/Ceiling Register, Overall Depth 1 1/8 in, Overall Height 9 3/4 in, Overall Width 9 3/4 in, Maximum Opening Height 8 in, Maximum Opening Width 8 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Steel, Bar Spacing 1/2 in, Face Design Louvered, Airflow Directions Four-Way, Adjustable Blades No, Mounting Location Ceiling, Wall, Mounting Style Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.