Zoro Homepage

Sight Glass, 1/2 x 1/2 Sweat

  • Mfr # 6AWU4

  • Zoro # G0704374


product price: $16.45
/ea

Key Features

Fitting Size
1/2 x 1/2
Overall Length (In.)
4 7/16 in
Construction
Copper Fittings, Plated Steel
Overall Length
4 7/16 in
Design
2-pieces with O-ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AWU4
Zoro #
G0704374
UPC #
190735539491
Country of Origin
China

Dimensions

Fitting Size
1/2 x 1/2
Overall Length (In.)
4 7/16 in
Overall Length
4 7/16 in
Connection 2 Size
1/2 in
Connection 1 Size
1/2 in

Details

Item
Sight Glass
Construction
Copper Fittings, Plated Steel
Design
2-pieces with O-ring
Fitting Type
Sweat
Material
Copper, Steel
Connection 1 Type
Sweat
Includes
O-Ring
Connection 2 Type
Sweat
Product Type
Sight Glass

Description

Sight Glass, Sweat Fitting Type, 1/2 x 1/2, Overall Length (In.) 4 7/16 in, Copper Fittings, Plated Steel Construction, 2-pieces with O-ring Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.