Zoro Homepage

Sight Glass, 1/4Mx1/4M Flare

  • Mfr # 6AWT5

  • Zoro # G0302425


product price: $13.79
/ea

Key Features

Fitting Size
1/4M x 1/4M
Overall Length (In.)
2 3/4 in
Construction
Copper Fittings, Plated Steel
Overall Length
2 3/4 in
Design
2-pieces with O-ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AWT5
Zoro #
G0302425
UPC #
190735539408
Country of Origin
China

Dimensions

Fitting Size
1/4M x 1/4M
Overall Length (In.)
2 3/4 in
Overall Length
2 3/4 in
Connection 2 Size
1/4 in
Connection 1 Size
1/4 in

Details

Item
Sight Glass
Construction
Copper Fittings, Plated Steel
Design
2-pieces with O-ring
Fitting Type
Flare
Connection 2 Gender
Male
Includes
O-Ring
Connection 2 Type
Flare
Material
Copper, Steel
Connection 1 Gender
Male
Product Type
Sight Glass
Connection 1 Type
Flare

Description

Sight Glass, Flare Fitting Type, 1/4M x 1/4M, Overall Length (In.) 2 3/4 in, Copper Fittings, Plated Steel Construction, 2-pieces with O-ring Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.