Zoro Homepage
This item is Discontinued.
Zoro Select Sight Glass, 3/8Mx3/8F Flare 6AWU0

Sight Glass, 3/8Mx3/8F Flare (Discontinued)

  • Mfr # 6AWU0
  • Zoro # G0930124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AWU0
Zoro #
G0930124
UPC #
190735539453
Country of Origin
China

Dimensions

Fitting Size
3/8M x 3/8F
Overall Length (In.)
3-/16

Details

Item
Sight Glass, Moisture Indicator
Construction
Plated Steel, Copper Fittings
Design
2-pcs. with O-ring
Fitting Type
Flare

Description

Sight Glass, Moisture Indicator, Flare Fitting Type, 3/8M x 3/8F, Overall Length (In.) 3-/16, Plated Steel, Copper Fittings Construction, 2 pieces with O-ring Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.