Zoro Homepage

Sign Holder, 14In x 22In Frame, Sat Chrome

  • Mfr # 1310T-1S-1422HD-V

  • Zoro # G6746162


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Size
14 in x 22 in
Mounting Style
Pedestal
Material
Steel
ADA Compliance
No
Overall Height
59 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310T-1S-1422HD-V
Zoro #
G6746162
UPC #
-
Country of Origin
United States

Dimensions

Size
14 in x 22 in
Overall Height
59 1/2 in
Compatible Sheet Width
14 in
Compatible Sheet Height
22 in

Details

Item
Floor Sign Holder
Mounting Style
Pedestal
Material
Steel
Color
Silver
ADA Compliance
No
Product Type
Floor Sign Holder
Mounting Method
Floor Stand

Description

Floor Sign Holder, Mounting Style Pedestal, Size 14 in x 22 in, Overall Height 59 1/2 in, Material Steel, Color Silver, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.