Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Holder, 8-1/2" x 11", PVC, PK2

  • Mfr # 4772131

  • Zoro # G6253499


product price: $17.59
/pk 2, $8.80/ea

Key Features

Size
8-1/2 in x 11 in
Mounting Style
Magnetic
Material
PVC
ADA Compliance
No
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4772131
Zoro #
G6253499
UPC #
616528901646
Country of Origin
Poland

Dimensions

Size
8-1/2 in x 11 in
Overall Width
10 in
Overall Height
14 in
Compatible Sheet Height
11 in
Compatible Sheet Width
8 1/2 in
Overall Depth
1/32 in

Details

Item
Sign Holder
Mounting Style
Magnetic
Material
PVC
Color
Green, White
ADA Compliance
No
Product Type
Sign Holder
Application
Sign
Mounting Method
Magnetic Backing

Description

Sign Holder, Mounting Style Magnetic, Size 8-1/2 in x 11 in, Overall Height 14 in, Overall Width 10 in, Material PVC, Color Green, White, ADA Compliance No, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.