Zoro Homepage

Sign Holder, Acrylic, 24" W x 18" H

  • Mfr # SH1824

  • Zoro # G3019362


product price: $72.49
/ea

Key Features

Width
24"
Height
18"
Material
Acrylic
Size
24 in W x 18 in H
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH1824
Zoro #
G3019362
UPC #
754473463977
Country of Origin
Mexico

Dimensions

Width
24"
Height
18"
Size
24 in W x 18 in H
Overall Height
18 in
Compatible Sheet Height
18 in
Compatible Sheet Width
24 in
Overall Width
24 in

Details

Item
Sign Holder
Material
Acrylic
ADA Compliance
No
Color
Clear
Mounting Style
Wall Mount
Product Type
Sign Holder
Mounting Method
Screw

Description

Sign Holder, Mounting Style Wall Mount, Size 24 in W x 18 in H, Overall Height 18 in, Overall Width 24 in, Material Acrylic, Color Clear, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.