Sign Holder, Freestanding, 6 in. W
Mfr # SN003-0212
Zoro # G8955493
product price: $25.39
/eaKey Features
Size
6 in W x 10 in H
Material
Plastic
ADA Compliance
No
Includes
Double Sided Tape
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN003-0212
Zoro #
G8955493
UPC #
-
Country of Origin
United States
Dimensions
Size
6 in W x 10 in H
Overall Height
10 in
Compatible Sheet Height
8 1/2 in
Overall Width
6 in
Overall Depth
3/8 in
Compatible Sheet Width
5 1/2 in
Details
Item
Sign Holder
Material
Plastic
ADA Compliance
No
Includes
Double Sided Tape
Color
Beige
Mounting Style
Freestanding
Product Type
Sign Holder
Mounting Method
Adhesive Backing
Description
Sign Holder, Mounting Style Freestanding, Size 6 in W x 10 in H, Overall Height 10 in, Overall Width 6 in, Material Plastic, Color Beige, Includes Double Sided Tape, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.