Zoro Homepage

Sign Holder, Pedestal, 14x22, Alum, Chrome

  • Mfr # UVE58110-chrome

  • Zoro # G8540567


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Size
14 in W x 22 in H
Mounting Style
Pedestal
Material
Aluminum
Color
Silver
Family Code
UVE58110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVE58110-chrome
Zoro #
G8540567
UPC #
640024603926
Country of Origin
China

Dimensions

Size
14 in W x 22 in H
Overall Height
58 in
Compatible Sheet Width
14 in
Compatible Sheet Height
22 in

Details

Item
Sign Holder
Mounting Style
Pedestal
Material
Aluminum
Color
Silver
Family Code
UVE58110
Includes
Hex Key
ADA Compliance
No
Product Type
Floor Sign Holder
Mounting Method
Floor Stand

Description

Floor Sign Holder, Mounting Style Pedestal, Size 14 in W x 22 in H, Overall Height 58 in, Material Aluminum, Color Silver, Includes Hex Key, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.