Sign Holder, Pedestal, 24x36, Metal, Black
Mfr # UVPSH23
Zoro # G6014233
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Size
24 in W x 36 in H
Mounting Style
Pedestal
Material
Metal
Family Code
UVPSH23
ADA Compliance
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UVPSH23
Zoro #
G6014233
UPC #
640024604107
Country of Origin
China
Dimensions
Size
24 in W x 36 in H
Overall Height
72 in
Compatible Sheet Width
24 in
Compatible Sheet Height
36 in
Details
Item
Sign Holder
Mounting Style
Pedestal
Material
Metal
Color
Black
Family Code
UVPSH23
ADA Compliance
No
Includes
Support Bar/Base
Product Type
Floor Sign Holder
Mounting Method
Floor Stand
Description
Floor Sign Holder, Mounting Style Pedestal, Size 24 in W x 36 in H, Overall Height 72 in, Material Metal, Color Black, Includes Support Bar/Base, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.