Zoro Homepage

Sign, Polystyrene, 7" H, 10" W, HWN820P0710

  • Mfr # HWN820P0710

  • Zoro # G7661264


product price: $5.99
/ea

Key Features

Header
Notice
Legend
Due To Covid-19 No Unauthorized Visitors Beyond This Point
Width
10"
Height
7"
Sign Material
Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWN820P0710
Zoro #
G7661264
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in

Details

Item
Covid-19 No Unauthorized Visitors Sign
Header
Notice
Legend
Due To Covid-19 No Unauthorized Visitors Beyond This Point
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black

Description

Covid 19 Sign 7X10, Notice Covid19 No Vi, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Notice, Legend Due To Covid-19 No Unauthorized Visitors Beyond This Point, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.