Zoro Homepage

Silicone Ball, 1/2", White, Food Grade, PK5

  • Mfr # BULK-RB-S70-5

  • Zoro # G502587198


product price: $4.19
/pk 5, $0.84/ea

Key Features

Material
Silicone
Color
White
Oil Resistance
Fair
Grade
Food Grade
Tear Strength
15 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RB-S70-5
Zoro #
G502587198
UPC #
193005974435
Country of Origin
China

Dimensions

Overall Diameter
1/2 in

Details

Item
Silicone Ball
Material
Silicone
Color
White
Oil Resistance
Fair
Grade
Food Grade
Tear Strength
15 N/mm
Abrasion Resistance
Poor
Weather Resistance
Excellent
Elongation
400 %
Maximum Temperature
450 Degrees F
Shape
Ball
Water Resistance
Good
Density
1.25 g/cc
Standards
FDA 21 CFR 177.2600
Minimum Temperature
-80 Degrees F
Clarity
Semi-Clear
Compression Set
30 %
Tensile Strength
700 psi
Chemical Resistance
Good
Durometer
70A

Description

Silicone Rubber Ball,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.