Silicone Ball, 1/4", White, Food Grade, PK10
Mfr # BULK-RB-S70-2
Zoro # G502587259
product price: $4.79
/pk 10, $0.48/eaSold in multiples of 2 for $9.58
Key Features
Material
Silicone
Color
White
Minimum Temperature
-80 Degrees F
Overall Diameter
1/4 in
Abrasion Resistance
Poor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RB-S70-2
Zoro #
G502587259
UPC #
193005974381
Country of Origin
China
Dimensions
Overall Diameter
1/4 in
Details
Item
Silicone Ball
Material
Silicone
Color
White
Minimum Temperature
-80 Degrees F
Abrasion Resistance
Poor
Oil Resistance
Fair
Tensile Strength
700 psi
Density
1.25 g/cc
Durometer
70A
Standards
FDA 21 CFR 177.2600
Shape
Ball
Grade
Food Grade
Clarity
Semi-Clear
Maximum Temperature
450 Degrees F
Tear Strength
15 N/mm
Water Resistance
Good
Compression Set
30 %
Chemical Resistance
Good
Elongation
400 %
Weather Resistance
Excellent
Description
Silicone Rubber Ball,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.