Zoro Homepage

Silicone Ball, 3/16", White, FoodGrade, PK10

  • Mfr # BULK-RB-S70-1

  • Zoro # G302587206


product price: $4.35
/pk 10, $0.43/ea
Sold in multiples of 2 for $8.70

Key Features

Material
Silicone
Color
White
Grade
Food Grade
Minimum Temperature
-80 Degrees F
Overall Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RB-S70-1
Zoro #
G302587206
UPC #
193005974374
Country of Origin
China

Dimensions

Overall Diameter
3/16 in

Details

Item
Silicone Ball
Material
Silicone
Color
White
Grade
Food Grade
Minimum Temperature
-80 Degrees F
Compression Set
30 %
Shape
Ball
Clarity
Semi-Clear
Chemical Resistance
Good
Elongation
400 %
Oil Resistance
Fair
Density
1.25 g/cc
Water Resistance
Good
Standards
FDA 21 CFR 177.2600
Durometer
70A
Weather Resistance
Excellent
Abrasion Resistance
Poor
Tear Strength
15 N/mm
Tensile Strength
700 psi
Maximum Temperature
450 Degrees F

Description

Silicone Rubber Ball,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.